Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MFG Tray Vial Tray Lid for 236008 and 236108

Catalog No. 06711314 Shop All Molded Fiber Glass Tray Company Products
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
06-711-314 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-711-314 Supplier MFG Tray Supplier No. 2361185269
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Vial Tray Lid constructed from autoclave, ETO, lyophilization, and gamma sterilization safe material

  • Constructed from autoclave, ETO, lyophilization, and gamma sterilization safe material
  • Manufactured to withstand automated handling
  • Stackable trays available is several depths and widths Conforms to FDA Regulation Title 21 CFR 177.2420
  • Temperature range continuous -60°F to 250°F
  • Special formulations available for temperatures up to 300°F
  • Tapered front lip for easy loading
  • Heavy-duty dolly available

Specifications

Dimensions (L x W x H) 386 x 236 x 38 mm
Color White
Height (Metric) 38 mm
Length (Metric) 386 mm
Material Plastic
Type Carrier Tray
Width (Metric) 236 mm
Length (English) 15.2 in.
Height (English) 1.5 in.
Width (English) 9.3 in.
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.