Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pain Care Labs VibraCool™ Add-On Ice Packs
SDP

Catalog No. 22450121
Change view
Click to view available options
Length (English):
6 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
22-450-121 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-450-121 Supplier Pain Care Labs Supplier No. VCICE
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Reversible 4-chamber freeze-solid ice packs specially designed for the VibraCool™ Knee/Ankle and Wrist/Elbow units

  • Includes two reversible 4-chamber freeze-solid ice packs specially designed for the VibraCool™ Knee/Ankle and Wrist/Elbow units
  • For more intense cold, place blue ice side toward skin
  • For less intense, face white side toward skin or place over clothing

Specifications

Quantity 2
Product Type Reusable Hot/Cold Pack
Color Blue and White
Height (English) 9 in.
Length (English) 6 in.
Material Nylon, Polyethylene Plastic, Water
Width (English) 1 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.