Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pain Care Labs VibraCool™ Easy Fit for Elbow/Wrist
SDP

Catalog No. 22450118
Change view
Click to view available options
Length (English):
3 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
22-450-118 3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-450-118 Supplier Pain Care Labs Supplier No. VCE
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Patented Cool-Pulse™ vibration/ice technology blocks pain on contact. Comfortable neoprene wrap is easy to attach for elbow, wrist, and ankle pain.

  • Comfortable neoprene wrap is easy to attach for elbow, wrist, and ankle pain
  • Simple one-touch activation for home, gym or field use
  • Vibration frequency clinically proven to reduce muscle soreness -- even days later
  • 20 inch neoprene D-ring strap with pocket
  • Vibration unit with 10 minute timer
  • Reusable ice pack
  • Two AAA batteries
  • FDA cleared

Specifications

Quantity 1
Product Type Reusable Hot/Cold Pack
Color Black and Blue
Height (English) 9 in.
Includes 20 inch neoprene D-ring strap with pocket, Vibration unit with 10 minute timer, Reusable ice pack, and Two AAA batteries
Length (English) 3 in.
Material Neoprene, Medical Grade Plastic
Width (English) 2.5 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.