Learn More
Pain Care Labs VibraCool™ Extended for Knee/Headache

Description
- Blocks pain and improves movement for fast relief and rapid recovery
- Simple one-touch activation for home, car, or office use
- Includes VibraCool™ with 10-minute shut off feature
- Two 4-chamber freeze-solid ice packs
- Two AAA batteries
- 28 inch neoprene compression strap to hold your VibraCool™ in place during moderate activity
Specifications
Specifications
| Quantity | 1 |
| Product Type | Reusable Hot/Cold Pack |
| Color | Black and Blue |
| Height (English) | 9 in. |
| Includes | VibraCool™ with 10-minute shut off feature, 28 inch neoprene compression strap to hold your VibraCool™ in place during moderate activity, Two 4-chamber freeze-solid ice packs, and Two AAA batteries |
| Length (English) | 3 in. |
| Material | Neoprene, Medical Grade Plastic |
| Width (English) | 2.5 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.