Learn More
Pain Care Labs VibraCool™ Flex for Shoulder/Back Pain

Description
- Our patented vibration frequency with choice of heat or ice therapy
- Vibration pocket attaches with latex-free strap to fit any size back, neck, or shoulder
- Simple one-touch activation for home, car, or office use
- Pocket and 50 inch strap
- Vibration unit with 10 minute timer
- Reusable ice pack
- Reusable heat pack
- Two AAA batteries
- FDA cleared
Specifications
Specifications
| Quantity | 1 |
| Product Type | Reusable Hot/Cold Pack |
| Color | Black and Blue |
| Height (English) | 9 in. |
| For Use With (Application) | Vibration pocket attaches with latex-free strap to fit any size back, neck, or shoulder |
| Includes | Pocket and 50 inch strap, Vibration unit with 10 minute timer, Reusable ice pack, Reusable heat pack, and Two AAA batteries |
| Length (English) | 3 in. |
| Material | Neoprene, Medical Grade Plastic |
| Width (English) | 2.5 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.