Learn More
Pain Care Labs VibraCool™ Neck/Plantar Fasciitis

Description
- Blocks pain and improves movement for fast relief and rapid recovery
- Simple one-touch activation for home, car, or office use
- Research shows that high frequency vibration speeds healing, increases blood flow, and stretches muscles 3x faster than massage
- Ice reduces inflammation
- For plantar fasciitis, place ice above unit and use self-attaching strap to hold in place on foot
- For neck, shoulder or lower back pain, tuck under clothing or hold in place
- Includes VibraCool™, freeze-solid wing ice packs, two AAA batteries, and elastic strap
Specifications
Specifications
| Quantity | 1 |
| Product Type | Reusable Hot/Cold Pack |
| Color | Black and Blue |
| Height (English) | 9 in. |
| Includes | VibraCool™, freeze-solid wing ice packs, two AAA batteries, and elastic strap |
| Length (English) | 3 in. |
| Material | Neoprene, Medical Grade Plastic |
| Width (English) | 2.5 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.