Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pain Care Labs VibraCool™ Reusable Instant Heat Pack
SDP

Catalog No. 22450122
This item is not returnable. View return policy
Catalog No. 22-450-122 Supplier Pain Care Labs Supplier No. DTCHOT5

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Heat when you need it fast. Instant heat with no electricity.

  • Snapping the internal disc starts to generate instant heat, reaching up to 130°
  • The internal chemical reaction generates long-lasting heat
  • Recharge by boiling in water for 10 to 15 minutes
  • Remove and allow to cool to room temperature
  • Ready for use again and again

Specifications

Quantity 5
Product Type Instant Reusable Warm Pack
Color Orange
Height (English) 3 in.
Length (English) 5 in.
Width (English) 1 in.
Temperature (English) Operating 130°F
Temperature (Metric) Operating 54°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.