Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vibrating Tube Set
SCI_ED

Catalog No. S68772 Shop All Medivibe Technology Ltd. Products
Change view
Click to view available options
Frequency:
440, 441 Hz
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Frequency
S68772 440, 441 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S68772 Supplier Medivibe Technology Ltd. Supplier No. 700PTBST

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

  • One tone bar with 440Hz key
  • One tone bar with 441Hz key
  • One rubber mallet

Excellent apparatus for demonstrating vibration and beat phenomenon.

Dimensions of tone bars: 12.5L x 2.5W x 3 in.H (31.8 x 6.4 x 7.6cm)

Specifications

Product Type Vibrating Tube Set
For Use With (Application) Excellent apparatus for demonstrating vibration and beat phenomenon
Includes One tone bar with 440Hz key, one tone bar with 441Hz key, one Rubber mallet
Dimensions (L x W x H) 12.5 x 2.5 x 3 in. (31.8 x 6.4 x 7.6 cm)
Height (English) 3 in.
Height (Metric) 7.6 cm
Length (English) 12.5 in.
Length (Metric) 31.8 cm
Width (English) 2.5 in.
Width (Metric) 6.4 cm
Frequency 440, 441 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.