Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Viewing window in each door
- 15 W or 30 W interior lighting
Specifications
Specifications
| For Use With (Equipment) | FD 115 |
| Material | Triple Insulating Glass |
| Type | Door with Window and Lighting |
| Dimensions (L x W) | 370 x 370 mm |
| Voltage | 120 V |
| Wattage | 15 W |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
