Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Door with Viewing Window and Interior Lighting
SDP

Catalog No. 08111913 Shop All BINDER Inc. Products
Change view
Click to view available options
For Use With (Equipment):
FED 260
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
08-111-913 FED 260
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08-111-913 Supplier BINDER™ Supplier No. 80121711
Add to Cart
Add to Cart

Material: Triple Insulating Glass; For Use With: FED 260

  • Viewing window in each door
  • 15 W or 30 W interior lighting

Specifications

For Use With (Equipment) FED 260
Material Triple Insulating Glass
Type Door with Window and Lighting
Dimensions (L x W) 370 x 370 mm
Voltage 240 V
Wattage 15 W
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.