Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ Double Blade Refill Cartridge, 10 in.

Catalog No. 17227881 Shop All Remco Products
Change view
Click to view available options
Color:
Blue
Green
Red
White
Yellow
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-227-881 Yellow
17-227-879 Red
17-227-877 Green
17-227-878 Blue
17-227-880 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17-227-881 Supplier Vikan™ Supplier No. 77316
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Replacement cartridge for use with double blade ultra hygiene squeegees.

  • Replacement cartridge
  • For Double Blade Ultra Hygiene Squeegees
  • One cartridge replaces both blades
  • Color-coded

Specifications

Product Type Floor Squeegee
Certifications/Compliance FDA Compliant
Color Yellow
Material Polypropylene, Rubber
Quantity 1 Ea.
Size Small
Width (English) 1 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.