Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ Medium Upright Broom, 12 in.

Catalog No. 17227170 Shop All Remco Products
Change view
Click to view available options
Color Code:
Black
Blue
Green
Orange
Purple
Red
White
Yellow
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Code
17-227-170 Red
17-227-173 Orange
17-227-172 Yellow
17-227-168 Green
17-227-169 Blue
17-227-174 Purple
17-227-171 White
17-227-175 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 17-227-170 Supplier Vikan™ Supplier No. 31664
Add to Cart
Add to Cart

Upright broom designed to be used for routine cleaning tasks in the food processing industry.

  • Straight neck
  • Floor broom
  • Designed to gather particles such as paper, vegetables, fish, or other small items from in-between machines, equipment, and underneath tables
  • Color-coded
  • Medium bristles

Specifications

Color Code Red
Product Type Upright Broom
Length (English) 12.4 in.
Sterility Non-sterile
Width (English) 1.9 in.
Quantity 1
Description Thread type Euro Hygienic
Certifications/Compliance FDA Compliant
Color-coded Yes
Material Polypropylene, Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.