Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ Push Broom, Extra Stiff

Catalog No. 179301A Shop All Remco Products
Change view
Click to view available options
Length (English):
13 in.
53 in.
Material:
Fiberglass
Stainless Steel
Product Type:
Push Broom
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Material Product Type
17-930-1A 53 in. Fiberglass Push Broom
17-930A 13 in. Stainless Steel Push Broom
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-930-1A Supplier Vikan™ Supplier No. 6053
Add to Cart
Add to Cart

Color-coded 13 in. heavy-duty push broom features stiff bristles and is used to sweep large particles, such as meat and bones, in moist environments.

This heavy duty broom has long, thick bristles, which makes it ideal for sweeping heavy debris. This brush is also suitable for use in wet and external areas.

Specifications

Product Type Push Broom
Color Code White
Length (English) 53 in.
Sterility Non-sterile
Autoclavable Not Autoclavable
Height (English) 53 in.
Width (English) 1.3 in.
Resistant To Chemicals
Quantity 1
Includes 1 x euro thread fitting, 1 x handle end cap, 1 x handle shaft 50 in.
Certifications/Compliance Not FDA Compliant
Color-coded Yes
Material Fiberglass
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.