Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ Fine Particle Push Broom, 16 in.

Catalog No. 17227201 Shop All Remco Products
Change view
Click to view available options
Color Code:
Green
Red
White
Yellow
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Code
17-227-201 Red
17-227-202 Yellow
17-227-200 Green
19-830-220 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17-227-201 Supplier Vikan™ Supplier No. 31784
Add to Cart
Edge
Add to Cart

Fine particle push broom is ideal for sweeping flour and starch as well as other dry powders.

  • Soft bristles for sweeping dry, fine particles
  • The soft bristles with split ends will easily sweep fine particles or hold more water and cleaning agent to achieve a maximum washing effect
  • The wide block makes sweeping more efficient and allows workers to cover more area at once
  • Color-coded

Specifications

Color Code Red
Product Type Push Broom
Length (English) 16.25 in.
Sterility Non-sterile
Width (English) 2.8 in.
Quantity 1
Description Thread type Euro Hygienic
Certifications/Compliance FDA Compliant
Color-coded Yes
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.