Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ Foam Blade Squeegee, 24 in.

Catalog No. 19830231 Shop All Remco Products
Change view
Click to view available options
Color:
Black
Blue
Green
Orange
Pink
Purple
Red
White
Yellow
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-830-231 White
19-830-134 Red
17-227-912 Orange
19-830-135 Yellow
17-227-911 Green
19-830-133 Blue
17-227-913 Purple
17-227-910 Pink
17-227-914 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 19-830-231 Supplier Vikan™ Supplier No. 77545
Add to Cart
Add to Cart

Floor squeegee idealfor drying surfaces after a sanitizing process.

  • Provides effective removal of both water and food debris from all types of flooring
  • Blade can be detached easily for cleaning or replacement
  • Color-coded

Specifications

Product Type Floor Squeegee
Certifications/Compliance FDA Compliant
Color White
Description Thread type Euro Hygienic
Includes Thread type Euro Hygienic
Material Polypropylene, Foam Rubber
Quantity 1 Ea.
Size Large
Width (English) 3.7 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.