Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ Double Blade Ultra Hygiene Squeegee, 24 in.

Catalog No. 17227871 Shop All Remco Products
Change view
Click to view available options
Color:
Black
Blue
Green
Orange
Pink
Purple
Red
White
Yellow
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-227-871 Black
17-227-866 Red
17-227-869 Orange
17-227-868 Yellow
17-227-864 Green
17-227-865 Blue
17-227-870 Purple
17-227-863 Pink
17-227-867 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 17-227-871 Supplier Vikan™ Supplier No. 77149
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Squeegee features double rubber blades that are non-porous and easy to clean.

  • Used for drying surfaces after a sanitizing process
  • Double-blade, non-porous, rubber design
  • Effective in removing water from all types of floors, such as tiles, epoxy, and cement
  • Cartridge system blades can be removed for easy cleaning and replaced when worn out
  • Economical hygienic option
  • Works well for wet or dry applications
  • Color-coded

Specifications

Product Type Double-blade Squeegee
Certifications/Compliance FDA Compliant
Color Black
Description Thread type Euro Hygienic
Includes Thread type Euro Hygienic
Material Polypropylene, Rubber
Quantity 1 Ea.
Size Large
Width (English) 3.7 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.