Learn More
Description
- Very soft bristles
- Bristles make it great for sweeping fine particles in dry areas
- Color-coded
Specifications
Specifications
| Color Code | Black |
| Product Type | Push Broom |
| Length (English) | 24.4 in. |
| Sterility | Non-sterile |
| Width (English) | 2.8 in. |
| Quantity | 1 |
| Description | Thread type Euro Hygienic |
| Certifications/Compliance | FDA Compliant |
| Color-coded | Yes |
| Material | Polyethylene |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.