Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ Basic Aluminum Handle, 59 in.

Catalog No. 17227117 Shop All Remco Products
Change view
Click to view available options
Color Code:
Black
Blue
Green
Purple
Red
White
Yellow
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Code
17-227-117 Black
17-227-113 Red
17-227-116 Purple
17-227-115 Yellow
17-227-111 Green
17-227-112 Blue
17-227-114 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 17-227-117 Supplier Vikan™ Supplier No. 29598
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Basic aluminum handle is ideal for sanitation uses that do not require high manual pressure.

  • Can be used with all brooms, squeegees, and scrapers
  • The handle with the attached item should reach to the chin of the user to prevent occupational back injuries
  • Color-coded
  • When combined with a brush head, it makes an economical and efficient solution for hygiene needs

Specifications

Color Code Black
Product Type Handle
Length (English) 57.5 in.
Sterility Non-sterile
Width (English) 1 in.
Quantity 1
Description Thread type Euro Hygienic
Certifications/Compliance FDA Compliant
Color-coded Yes
Material Aluminum, Polypropylene
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.