Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ Aluminum Handle

Catalog No. 19830051 Shop All Remco Products
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-830-051 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-830-051 Supplier Vikan™ Supplier No. 29373
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Used with all brooms, squeegees and scrapers.

  • Handle with the attached item should reach to the chin of the user to prevent occupational back injuries

Specifications

Color Code Blue
Product Type Handle
Color Blue
Length (English) 59.25 in.
Autoclavable Autoclavable
Width (English) 1.25 in.
Color-coded Yes
Material Aluminum
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.