Learn More
Description
- Designed for use in direct contact with food
- The handle is reinforced with an inner aluminum tube
- It is stepped in two places to help prevent back injuries
- The neck joint has been strengthened in order to withstand heavy-duty use
- The long and large blade combination makes it suitable for shoveling large volumes
- Color-coded
Specifications
Specifications
| Product Type | Ergonomic Shovel |
| Blade Material | Polypropylene |
| Color Code | White |
| Color-coded | Yes |
| Handle Material | Polypropylene, Aluminum |
| Head Style | Square |
| Length (English) | 51.2 in. |
| Certifications/Compliance | FDA Compliant |
| No. per Pack | 1 Ea. |
| Weight (English) | 4.05 lb. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.