Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ Large Sieve Ergonomic Shovel

Catalog No. 17227493 Shop All Remco Products
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-227-493 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-227-493 Supplier Vikan™ Supplier No. 56045

Vikan™ Large Sieve Ergonomic Shovel can sift and drain large amounts of material efficiently.

  • Makes sifting and draining less of a chore
  • Features injection-molded polypropylene
  • Can withstand temperatures from -22°F/-30°C to 176°F/80°C
  • The holes enable liquid to drain quickly from food products
  • The sieve shovel is great for many different industries
  • Color-coded

Specifications

Product Type Ergonomic Shovel
Blade Material Polypropylene
Color Code White
Color-coded Yes
Handle Material Polypropylene
Head Style Square
Length (English) 44.9 in.
Certifications/Compliance FDA Compliant
Color White
No. per Pack 1 Ea.
Weight (English) 3.44 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.