Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ Ultra Hygiene Handles

Catalog No. 19830055 Shop All Remco Products
Change view
Click to view available options
Color Code:
Blue
Green
Red
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Code
19-830-055 Red
19-830-053 Green
19-830-054 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-830-055 Supplier Vikan™ Supplier No. 29624
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Used with brooms, squeegees and scrapers.

  • Made from chemically resistant polypropylene
  • Can be safely used in a variety of environments
  • Hygienic design minimizes the risk of cross-contamination making it easy to clean and maintain
  • Autoclavable to 250°F/121°C

Specifications

Color Code Red
Product Type Ultra Hygiene Handle
Length (English) 51 in.
Width (English) 1.25 in.
Color-coded Yes
Material Polypropylene
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.