Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Vikem Vinyl Aprons

Catalog No. 22261314 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Length (Metric):
91 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
22-261314 91 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-261314 Supplier Bel-Art™ Supplier No. H246030001
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provides protection to personnel in hospitals, schools, laboratories and industrial plants.

  • Lightweight and comfortable
  • Made from 4mil thick vinyl
  • Stitched cotton binding securing all edges
  • Strong tie backs double reinforced with metal grommets through three layers of material at waist
  • Non-absorbent and chemically resistant

Specifications

Type Apron
Size Universal
Material Vinyl
Color Clear
Disposable Reusable
Closure Type Ties
Sterility Non-sterile
Construction Stitched cotton binding securing all edges
Dimensions (L x W) 91 x 69cm (36 x 27 in.)
Length (Metric) 91 cm
Seam Type Sewn
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.