Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Viking High Visibility Vest, 2X/3X-Large, Green, Zipper Closure, 1 ea

Catalog No. 5000768271
Encompass

This high visibility vest is designed for safety in environments requiring enhanced visibility. It features a durable mesh construction, providing comfortable wear while meeting essential safety standards.

  • Zipper closure
  • Two pockets
  • One horizontal silver stripe, 2 in wide
  • Machine washable
  • Size: 2X-Large to 3X-Large
  • Color: Green
  • Chest size: 51–55 in
  • Material: Mesh
  • ANSI 107-2015 Type R, Class 2 compliant

Catalog No. 50-007-68271 Supplier MSC Supplier No. 30955686
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This high visibility vest is designed for safety in environments requiring enhanced visibility. It features a durable mesh construction, providing comfortable wear while meeting essential safety standards.

  • Zipper closure
  • Two pockets
  • One horizontal silver stripe, 2 in wide
  • Machine washable
  • Size: 2X-Large to 3X-Large
  • Color: Green
  • Chest size: 51–55 in
  • Material: Mesh
  • ANSI 107-2015 Type R, Class 2 compliant

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.