Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Viking High Visibility Vest, 3X-Large, Orange, Zipper Closure, 1 ea

Catalog No. 5000788470
Encompass

This high visibility vest is designed for safety in various work environments. It features a zipper closure and four pockets for convenience, meeting ANSI Class 2 standards for enhanced visibility.

  • Size: 3X-Large
  • Color: Orange
  • Closure type: Zipper
  • Number of pockets: 4
  • Chest size: 55 in
  • Material: Mesh
  • Horizontal stripes: 1
  • Stripe color: Silver
  • Stripe width: 4 in
  • ANSI 107-2010 Class 2, Level 2 approved
  • Machine washable

Catalog No. 50-007-88470 Supplier MSC Supplier No. 30617344
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This high visibility vest is designed for safety in various work environments. It features a zipper closure and four pockets for convenience, meeting ANSI Class 2 standards for enhanced visibility.

  • Size: 3X-Large
  • Color: Orange
  • Closure type: Zipper
  • Number of pockets: 4
  • Chest size: 55 in
  • Material: Mesh
  • Horizontal stripes: 1
  • Stripe color: Silver
  • Stripe width: 4 in
  • ANSI 107-2010 Class 2, Level 2 approved
  • Machine washable

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.