Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vileda Professional™ CombiSpeed Pro Mop Frame

Catalog No. 19200755 Shop All Vileda Professional Products
Change view
Click to view available options
Size:
40 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-200-755 40 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-200-755 Supplier Vileda Professional™ Supplier No. 143572
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed for use with all pocket and strip mop systems. Vileda Professional™ CombiSpeed Pro Mop Frame is used for cleaning under tables, radiators etc.

  • Slim, angled frame ends and symmetrical double axis-improves easy entry into sponge and pocket mops
  • Lightweight, low profile design reduces stress on shoulders and backs
  • Low cleaning angle improves cleaning beneath and behind obstacles
  • Attaches to Vileda Extendable Handles
  • Available in size 40cm

Specifications

Product Type Mop Frame
Color Blue, Gray
Size 40 cm
For Use With (Equipment) CE Flat Mop (Sterile and non-sterile)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.