Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Tape Logic Vinyl Warehouse Labels, Black/White, 3.5 in, 50/Pack

Catalog No. 501918636
Encompass

These vinyl warehouse labels are designed for clear identification of locations on racks, shelves, and equipment, enhancing organization and efficiency. Each label features strong, permanent adhesive backing for reliable and long-lasting application.

  • Permanent adhesive backing
  • Overall label dimensions: 4 x 2.125 in
  • Letter height: 3.5 in
  • Black and white color scheme
  • Quantity: 50 labels per pack
  • Durable vinyl material
  • Suitable for multi-purpose use in warehouses

Catalog No. 50-191-8636 Supplier MSC Supplier No. 39582267
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These vinyl warehouse labels are designed for clear identification of locations on racks, shelves, and equipment, enhancing organization and efficiency. Each label features strong, permanent adhesive backing for reliable and long-lasting application.

  • Permanent adhesive backing
  • Overall label dimensions: 4 x 2.125 in
  • Letter height: 3.5 in
  • Black and white color scheme
  • Quantity: 50 labels per pack
  • Durable vinyl material
  • Suitable for multi-purpose use in warehouses

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.