Learn More
VGuard™ Vinyl Arm Sleeve
Description
- Heavy duty vinyl provides a comfortable fit for all day wear
- Protection against fats, oils, chemicals, liquids, dirt and grime
- Resists snags, punctures and abrasion
- Keeps skin and hair from contaminating product
Specifications
Specifications
| Product Type | General Purpose Sleeve |
| Construction | Vinyl |
| Material | Vinyl |
| Color | White |
| Sterility | Non-sterile |
| Disposable | Single-use |
| Closure Type | Elastic Ends |
| Certifications/Compliance | 21 CFR, Parts 170-199 |
| Length (English) | 18 in. |
| Length (Metric) | 457.2 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.