Learn More
Description
- Diversified Spaces™ is SEFA compliant and MAS Certified Green
- Durable 5-ply vinyl cover for protection of heavily used surfaces
- Protects expensive furniture against mars, scars, cuts, dents, and prolongs the life of work surfaces
- Self-sealing surface recovers almost immediately
- Smooth and stain-resistant working surface that compass points, tacks, and hard pencil impressions will not Mar vyco-protected surfaces
- This mint green cover measures 42 x31i n. but will cut easily to resize with ordinary Scissors for a custom fit
- Will not deteriorate, discolor, or crack
Specifications
Specifications
| Product Type | Covering |
| Width (English) | 31 in. |
| Height (Metric) | 1.06 m |
| Finish | Plastic |
| Color | Green |
| For Use With (Application) | Science classrooms |
| Warranty | Limited lifetime |
| Width (Metric) | 78.7 cm |
| Material | Vinyl |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
