Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Chair Chrome - Medium Bench Height with Medium Back

Catalog No. 15001097 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Borscht
Carbon
Marine Blue
Sterling
Storm
Taupe
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-001-097 Marine Blue
15-001-120 Taupe
15-001-144 Borscht
15-001-168 Storm
15-001-192 Carbon
15-001-216 Sterling
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 15-001-097
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

Fisherbrand™ Vinyl Chairs with Medium Back in Chrome are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, arms, chrome adjustable foot ring, and stationary glides. Grade A vinyl, in a variety of colors, offer additional antibacterial properties and a high end look and feel.

  • Medium Back
  • Adjustable from 21.5 to 29 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Stationary, non-marring glides suitable for hard floors
  • Antibacterial/antifungal Grade A Vinyl
  • Additional antibacterial protections
  • High end look and feel
  • Variety of color options to suit any work space

Specifications

Product Type General Purpose Seating
Back Style Standard
With Backrest Yes
With Lumbar Support Yes
Adjustable (Height) 21.5 to 29 in.
With Armrest Yes
Includes Round tube chrome foot ring with internal lock
With Casters No
Adjustable Yes (Pneumatic)
With Tilt No
Footrest Yes
Width (English) Base 25 in.
Weight (English) 45 lb.
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Width (English) Seat 19 in.
Thickness (English) Seat 2.5 in.
Seating Height Medium Bench Height
Warranty Warranty: 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Load Bearing Capacity (English) 300 lb.
Base Material Polished Cast Aluminum
Footrest Size (English) 20 in.
Color Marine Blue
Arm Style 6-way adjustable arm rests fit all possible ergonomic seating configurations. Adjustable arm rests move up and down-in and out-and twist toward or away from the user.
Depth (English) Seat 18 in.
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.