Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Chair - Desk Height with Round Tube Base and Stationary Glides in Grade B Vinyl

Catalog No. 15001727 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
Dove
Gray
Orange
Taupe
White
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-001-727 Orange
14-360-133 Black
15-001-688 White
14-359-485 Blue
15-001-701 Dove
14-360-134 Burgundy
15-001-714 Taupe
14-359-486 Gray
14-360-135 Dark Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 15-001-727
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand™ Vinyl Chairs with Round Tube Base are height adjustable for 31 in. work surfaces and feature ergonomic adjustments, fixed foot ring, and stationary glides. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Adjustable from 20.5-25.75 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Black, powder-coated steel base with fixed foot ring
  • Stationary, non-marring glides suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type General Seating Chair
With Lumbar Support Yes
Load Bearing Capacity (Metric) 136 kg
Width (English) 19 in.
Load Bearing Capacity (English) 300 lb.
With Casters Yes
Adjustable Yes (Pneumatic)
Footrest No
Width (English) Base 25 in.
Weight (English) 31 lb.
With Tilt No
With Backrest Yes
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
With Armrest No
Seating Height Desk Height
Thickness (English) Seat 2.5 in.
Color Orange
Base Material Powder-coated Steel
Adjustable (Height) 20.5 to 25.75 in.
Back Style Standard
Base Style Powder-coated steel with fixed foot ring
Depth (English) 18 in.
Material Vinyl
Seating Type Desk Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.