Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Chair - Med Bench Height with Medium Back, Seat Tilt

Catalog No. 15001005 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Dove
Orange
Taupe
White
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-001-005 White
15-001-029 Dove
15-001-053 Taupe
15-001-077 Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 15-001-005
Add to Cart
Add to Cart
This item is not returnable. View return policy

Fisherbrand™ Vinyl Chairs with Medium Back are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, larger back

  • Medium Back
  • Adjustable from 21 to 28.5 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward 8-degree forward and 3-degree backward locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Black, nylon-reinforced fiberglass base
  • Stationary, non-marring glides suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type General Purpose Seating
Back Style Standard
With Backrest Yes
With Lumbar Support Yes
Width (English) Base 25 in.
With Tilt Yes
Seating Height Medium Bench Height
Warranty Warranty: 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Includes Round tube chrome foot ring with internal lock
Color White
Load Bearing Capacity (English) 300 lb.
Arm Style 6-way adjustable arm rests fit all possible ergonomic seating configurations. Adjustable arm rests move up and down-in and out-and twist toward or away from the user.
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Depth (English) Seat 18 in.
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Width (English) Seat 19 in.
Base Material Nylon Reinforced Fiberglass
Adjustable Yes (Pneumatic)
Adjustable (Height) 21 to 28.5 in.
Thickness (English) Seat 2.5 in.
Footrest Yes
Footrest Size (English) 20 in.
Weight (English) 46 lb.
With Armrest Yes
With Casters No
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.