Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Chair - Med Bench Height with Medium Back, Seat Tilt

Catalog No. 15001101 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Borscht
Carbon
Marine Blue
Sterling
Storm
Taupe
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-001-101 Marine Blue
15-001-124 Taupe
15-001-148 Borscht
15-001-172 Storm
15-001-196 Carbon
15-001-220 Sterling
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 15-001-101
Add to Cart
Add to Cart

Fisherbrand™ Vinyl Chairs with Medium Back are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, larger back, arms, chrome adjustable foot ring, and stationary glides. Grade A vinyl, in a variety of colors, offer additional antibacterial properties and a high-end look and feel.

  • Medium Back
  • Adjustable from 21 to 28.5 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward 8-degree forward and 3-degree backward locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Black, nylon-reinforced fiberglass base
  • Stationary, non-marring glides suitable for hard floors
  • Antibacterial/antifungal Grade A Vinyl
  • Additional antibacterial protections
  • High end look and feel
  • Variety of color options to suit any work space

Specifications

Product Type General Purpose Seating
With Backrest Yes
With Lumbar Support Yes
Back Style Standard
Warranty Warranty: 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
With Armrest Yes
Footrest Yes
With Tilt Yes
Width (English) Seat 19 in.
With Casters No
Includes Round tube chrome foot ring with internal lock
Weight (English) 46 lb.
Width (English) Base 25 in.
Depth (English) Seat 18 in.
Adjustable Yes (Pneumatic)
Thickness (English) Seat 2.5 in.
Footrest Size (English) 20 in.
Adjustable (Height) 21 to 28.5 in.
Load Bearing Capacity (English) 300 lb.
Seating Height Medium Bench Height
Arm Style 6-way adjustable arm rests fit all possible ergonomic seating configurations. Adjustable arm rests move up and down-in and out-and twist toward or away from the user.
Base Material Nylon Reinforced Fiberglass
Color Marine Blue
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.