Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Chair - Medium Bench Height with Chrome Foot Ring and Stationary Glides in Grade B Vinyl

Catalog No. 15001255 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Blue
Burgundy
Dove
Gray
Orange
Taupe
White
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-001-255 White
15-001-279 Dove
15-001-303 Taupe
15-001-327 Orange
14-001-056 Blue
14-001-057 Gray
14-001-059 Burgundy
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 15-001-255
Only null left
Add to Cart
Add to Cart

Grade B Vinyl Chair is height adjustable for 36 in. work surfaces and features ergonomic adjustments, chrome adjustable foot ring, and stationary glides. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Adjustable from 21 to 28.5 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 20-inch Chrome adjustable foot ring with internal lock with internal lock
  • Black, nylon-reinforced fiberglass base
  • Stationary, non-marring glides suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type General Purpose Seating
Back Style Standard
With Backrest Yes
With Lumbar Support Yes
With Armrest No
Footrest Yes
With Tilt No
With Casters No
Width (English) Seat 19 in.
Weight (English) 34 lb.
Load Bearing Capacity (English) 300 lb.
Base Material Nylon Reinforced Fiberglass
Depth (English) Seat 18 in.
Thickness (English) 2.5 in.
Color White
Adjustable (Height) 21 to 28.5 in.
Adjustable Yes (Pneumatic)
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Footrest Size (English) 20 in.
Warranty Warranty: 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Width (English) Base 25 in.
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.