Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Chair - Medium Bench Height with Round Tube Base, Medium Back

Catalog No. 15001099 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Borscht
Carbon
Marine Blue
Sterling
Storm
Taupe
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-001-099 Marine Blue
15-001-122 Taupe
15-001-146 Borscht
15-001-170 Storm
15-001-194 Carbon
15-001-218 Sterling
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 15-001-099
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

Fisherbrand™ Vinyl Chairs with Medium Back and Round Tube Base is height adjustable for 36 in. work surfaces and feature ergonomic adjustments, arms, fixed foot ring, and stationary glides. Grade A vinyl, in a variety of colors, offer additional antibacterial properties and a high-end look and feel.

  • Medium Back
  • Adjustable from 23.25 to 31 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Black, powder-coated steel base with fixed foot ring
  • Stationary, non-marring, glides suitable for hard floors
  • Antibacterial/antifungal Grade A Vinyl
  • Additional antibacterial protections
  • High end look and feel
  • Variety of color options to suit any work space

Specifications

Product Type General Purpose Seating
With Lumbar Support Yes
Back Style Standard
With Backrest Yes
Weight (English) 43 lb.
Width (English) Base 25 in.
Width (English) Seat 19 in.
Load Bearing Capacity (English) 300 lb.
With Casters No
Seating Height Medium Bench Height
Warranty Warranty: 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
With Armrest Yes
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Thickness (English) Seat 2.5 in.
Arm Style 6-way adjustable arm rests fit all possible ergonomic seating configurations. Adjustable arm rests move up and down-in and out-and twist toward or away from the user.
Depth (English) Seat 18 in.
Color Marine Blue
Base Material Powder-coated Steel
With Tilt No
Adjustable Yes (Pneumatic)
Base Style Powder-coated steel with fixed foot ring
Footrest No
Adjustable (Height) 23.25 to 31 in.
Includes Round tube chrome foot ring with internal lock
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.