Learn More
Heathrow Scientific Vinyl-Coated Lead Rings (Circular), Blue
Description
- Vinyl-coated lead ring will not mark or scratch benchtops and labware
- C-Shape Style allows some manual size variation for a customized fit
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Blue |
| Holds | Flasks (1 to 4 L) |
| Material | Vinyl-coated Lead |
| Positions | 1 |
| Shape | Ring |
| Stackable | Yes |
| Sterility | Non-sterile |
| For Use With (Equipment) | For Stabilizing Flasks |
| Diameter (English) Inner | 2.8 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.