Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Vinyl-Coated Lead Rings
SCI_ED

Catalog No. S90140B Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Height (Metric):
15.9 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
S90140B 15.9 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S90140B Supplier Bel-Art™ Supplier No. F183081000/EMD
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Stabilize flasks in baths and on the bench.

  • Chemical-resistant, vinyl coating prevents glass damage and slippage
  • Multiple sizes and weights available for flasks up to 1.05 gal. (4L)
  • Position on sidearm flasks without disconnecting tubing
  • Adjust diameter to best fit flask or other vessel
  • Use to reduce breakage of glass cylinders by placing around base

Specifications

Autoclavable Not Autoclavable
Color Green
Holds Flasks (250 to 1000 mL)
Material Vinyl-coated Lead
Positions 1
Shape Ring
Stackable Yes, When Empty
Sterility Non-sterile
For Use With (Equipment) 250 to 1000mL Sidearm flasks without disconnecting tubing
Length (Metric) 86 mm
Diameter (English) Inner 2 in.
Weight (English) 1 lb.
Weight (Metric) 450 g
Product Type Lead Ring
Diameter (Metric) Inner 5.08 cm
Shelves None
Height (Metric) 15.9 mm
Width (Metric) 86 mm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.