Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl ESD Chair - Desk Height with ESD Stationary Glides in ESD Vinyl
SCI_ED

Catalog No. S38736 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S38736 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S38736
This item is not returnable. View return policy

Vinyl ESD Chair is height adjustable for 31 in. work surfaces and features ergonomic adjustments and electro-static components such as Vinyl and stationary glides. Chairs are manufactured to ensure proper grounding for static sensitive applications.

  • Adjustable from 19 to 24 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Electro-static dissipating components to ensure proper grounding
  • Cast-aluminum base
  • Stationary ESD glides suitable for hard floors
  • Electro-static dissipating vinyl
  • Meets ANSI/ESD STM12.1-2013

Specifications

Product Type ESD Chair
Diameter (English) 27 in.
Load Bearing Capacity (English) 300 lb.
Adjustable (Height) 19 to 24 in.
Certifications/Compliance ANSI/ESD STM12.1-2013
With Backrest Yes
Footrest No
With Lumbar Support Yes
With Tilt No
Diameter (Metric) 68.58 cm
Load Bearing Capacity (Metric) 136 kg
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Weight (Metric) 14.06 kg
Seating Height Desk Height
Upholstery Vinyl
With Casters No
Color Blue
Weight (English) 31 lb.
With Armrest No
Lift Type Pneumatic
Finish Chrome
Adjustable Yes
Frame Material Cast Aluminum
Material Vinyl
Seating Type Desk Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.