Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl ESD Chair - Desk Height with Seat Tilt and ESD Casters in ESD Vinyl

Catalog No. 14400266 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-400-266 Black
14-400-267 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-400-266
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

Fisherbrand™ Vinyl ESD Chairs are height adjustable for 31 in. work surfaces and feature ergonomic adjustments and electro-static components such as Vinyl and self-braking casters. Chairs are manufactured to ensure proper grounding for static sensitive applications.

  • Adjustable from 19-24 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • Electro-static dissipating components to ensure proper grounding
  • Cast-aluminum base
  • Dual-wheel, self-braking, non-marring ESD casters suitable for hard floors
  • Electro-static dissipating vinyl
  • Meets ANSI/ESD STM12.1-2013

Specifications

Product Type ESD Chair
Autoclavable Not Autoclavable
With Lumbar Support Yes
Back Style Standard
With Armrest No
Load Bearing Capacity (English) 300 lb.
Weight (English) 32 lb.
Footrest No
Load Bearing Capacity (Metric) 136 kg
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Foot Type Electro-Static Dissipating, dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
Color Black
With Backrest Yes
Seat Material Polyurethane foam, heavy-duty ESD fabric
Seating Height Desk Height
Adjustable (Height) 19 to 24 in.
Adjustable Yes
Base Material Polished Cast Aluminum
Certifications/Compliance ANSI/ESD-STM-12.1-2006
With Tilt Yes
With Casters Yes
Material Vinyl
Seating Type Desk Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.