Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl ESD Chair - Medium Bench Height with ESD Casters in ESD Vinyl

Catalog No. 14400281 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-400-281 Blue
14-400-280 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-400-281
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand™ Vinyl ESD Chairs are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, electro-static components such as Vinyl and self-braking casters, and adjustable arms. Chairs are manufactured to ensure proper grounding for static sensitive applications.

  • Adjustable from 21.5-29 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Electro-static dissipating components to ensure proper grounding
  • Cast-aluminum base
  • Dual-wheel, self-braking, non-marring ESD casters suitable for hard floors
  • Electro-static dissipating vinyl
  • Meets ANSI/ESD STM12.1-2013

Specifications

Product Type ESD Chair
With Lumbar Support Yes
Autoclavable Not Autoclavable
Load Bearing Capacity (English) 300 lb.
Weight (English) 32 lb.
With Armrest No
With Tilt No
Footrest No
With Backrest Yes
With Casters Yes
Seat Material Polyurethane foam, heavy-duty ESD fabric
Seating Height Medium Bench Height
Foot Type Electro-Static Dissipating, dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
Certifications/Compliance ANSI/ESD-STM-12.1-2006
Load Bearing Capacity (Metric) 136 kg
Adjustable Yes
Color Blue
Adjustable (Height) 21.5 to 29 in.
Back Style Standard
Base Material Polished Cast Aluminum
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.