Learn More
Fisherbrand™ Vinyl ESD Chair - Medium Bench Height with Medium Back and ESD Casters in ESD Vinyl
Shop All Fisherbrand ProductsDescription
- Medium Back
- Adjustable from 21.5-29 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Electro-static dissipating components to ensure proper grounding
- Cast-aluminum base
- Dual-wheel, self-braking, non-marring ESD casters suitable for hard floors
- Electro-static dissipating vinyl
- Meets ANSI/ESD STM12.1-2013
Specifications
Specifications
| Product Type | ESD Chair |
| Autoclavable | Not Autoclavable |
| With Lumbar Support | Yes |
| Certifications/Compliance | ANSI/ESD-STM-12.1-2006 |
| Load Bearing Capacity (Metric) | 136 kg |
| Color | Blue |
| Back Style | Standard |
| Base Material | Polished Cast Aluminum |
| Load Bearing Capacity (English) | 300 lb. |
| Seating Height | Medium Bench Height |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.