Learn More
Description
- Ends are high frequency welded
- Heavy-duty #7 zipper 2 large, lockable pulls to secure pouch
- Center zipper 2 way zipper so pouch can open and close at any point
- No sewing or welding on sides to increase strength
- 100% leakproof
Specifications
Specifications
| Closure Type | Center Zipper |
| Color | White |
| Material | Vinyl |
| Quantity | 20 Bags/Cs. |
| Size | Infant |
| Thickness (English) | 7 to 9 mil |
| Dimensions (L x W) | 24 x 12 in. |
| Length (English) | 24 in. |
| Width (English) | 12 in. |
| Product Type | Body Bag |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
