Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Public Seating™ Vinyl Padded Swivel Steel Stool
SCI_ED

Catalog No. S30549 Shop All National Public Seating Corporation Products
Change view
Click to view available options
Adjustable (Height):
39 to 47 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Adjustable (Height)
S30549 39 to 47 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S30549 Supplier National Public Seating™ Supplier No. 6524HB
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

NPS Vinyl Padded Swivel Steel Stool is the best option for settings like art rooms, science labs, home economics or shop classrooms.

  • Seat swivels 360°
  • Height adjustable from 24 to 30 in.
  • Foot rings are welded to each leg by 4 contact points for added rigidity
  • Features an adjustable up/down, forward/back backrest

Specifications

Product Type Heavy-duty Padded Stool
Load Bearing Capacity (English) 500 lb.
Load Bearing Capacity (Metric) 226.8 kg
Frame Type 16-gauge steel tubing
Warranty 10 Years
Arm Style Armless
Adjustable (Height) 39 to 47 in.
Adjustable Yes
Finish Powder-coated
Upholstery Vinyl
Seating Height 24 to 30 in.
With Tilt No
Width (English) 16 in.
Width (Metric) 40.64 cm
Frame Material Steel
Color Gray
For Use With (Application) Science Lab
Depth (Metric) 40.6 cm
Diameter (Metric) 35.56 cm
For Use With (Equipment) Science Table
Certifications/Compliance MAS Certified Green; ANSI-BIFMA
Diameter (English) 14 in.
With Lumbar Support No
With Backrest Yes
With Armrest No
With Casters No
Includes 1 stool
Footrest Yes
Weight (English) 40 lb.
Weight (Metric) 18.1 kg
Material Vinyl
Seating Type Stool with Back
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.