Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Stool with Back Chrome - Desk Height with Casters in Grade B Vinyl
SCI_ED

Catalog No. S38721 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S38721 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S38721

Fisherbrand™ Vinyl Stools with Back in Chrome are height adjustable for 31 in. work surfaces and feature ergonomic adjustments and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Adjustable from 19.25-24.25 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type Stool with Back
Thickness (English) Seat 3.5 in.
With Tilt No
Load Bearing Capacity (Metric) 136 kg
Footrest No
With Casters Yes
Weight (English) 31 lb.
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
With Armrest No
Width (English) Base 25 in.
Color Black
Adjustable (Height) 19.25 to 24.25 in.
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Load Bearing Capacity (English) 300 lb.
Base Material Polished Cast Aluminum
Diameter (English) 17 in.
Adjustable Yes (Pneumatic)
With Backrest Yes
Back Style Standard
Material Vinyl
Seating Type Stool with Back
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.