Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Stool with Back - Medium Bench Height with Round Tube Base, Seat Tilt, and Stationary Glides in Grade B Vinyl
SCI_ED

Catalog No. S38650 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Navy
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S38650 Navy
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S38650
This item is not returnable. View return policy

Vinyl Stool with Back and Round Tube Base is height adjustable for 36 in. work surfaces and features ergonomic adjustments, fixed foot ring, and stationary glides. Antibacterial/Antimicrobial Grade B vinyl in a variety of colors will suit any work space.

  • Adjustable from 23.5 to 31 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • Black, powder-coated base with fixed foot ring
  • Stationary, non-marring glides suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type Stool
With Tilt Yes
With Lumbar Support Yes
Footrest Yes
Upholstery Vinyl
Seating Height Medium Bench Height
Frame Material Powder-coated steel
Weight (English) 35 lb.
With Backrest Yes
With Casters No
Weight (Metric) 15.86 kg
With Armrest No
Load Bearing Capacity (Metric) 136 kg
Load Bearing Capacity (English) 300 lb.
Diameter (Metric) 68.58 cm
Diameter (English) 27 in.
Finish Black
Lift Type Pneumatic
Adjustable (Height) 20.75 to 28.75 in.
Color Navy
Adjustable Yes
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.