Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Stool without Back Chrome - Desk Height with Casters in Grade B Vinyl

Catalog No. 15001529 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
Dove
Gray
Orange
Taupe
White
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-001-529 Orange
14-359-411 Blue
15-001-520 White
14-359-877 Black
15-001-523 Dove
14-359-878 Burgundy
15-001-526 Taupe
14-359-412 Gray
14-359-879 Dark Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 15-001-529
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand™ Vinyl Stools with Back in Chrome are height adjustable for 31 in. work surfaces and feature 360-degree control mechanism and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Adjustable from 18.25-23.25 inches from the top of the seat to the floor
  • Features ergonomic adjustments including 360-degree, all-around control
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type Stool (Backless)
Load Bearing Capacity (English) 300 lb.
With Tilt No
With Backrest No
Footrest No
Load Bearing Capacity (Metric) 136 kg
With Casters Yes
Weight (English) 25 lb.
With Armrest No
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Base Material Polished Cast Aluminum
Color Orange
Adjustable (Height) 18.25 to 23.25 in.
Adjustable Yes
Material Vinyl
Seating Type Stool
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.