Learn More
Marketlab Vinyl Tall Extra-Wide Bariatric Phlebotomy Chair
Description
- 46 in. W x 29 in. D x 43 in. H, seat height 26 in. H, without side drawer.
- Fewer crevices in the upholstery improve infection control.
- Soft, curved armrests and seat edges improve durability and patient comfort.
- Center seat support and plywood seat construction for reinforcement.
- Can safely accommodate up to 700 lb.
- Extra-deep, 21 in. seat for added comfort.
- 2 front and 2 side arms.
Specifications
Specifications
| Product Type | Bariatric Blood Drawing Chair |
| Color | Burgundy |
| Arm Style | Flip Arm |
| Material | Vinyl Upholstery |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.