Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Tubing and Connector Kits
SCI_ED

Catalog No. S37111 Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (English) Inner:
0.18 in.
1/16 in.
1/4 in.
Diameter (English) Outer:
0.31 in.
1/2 in.
3/8 in.
Thickness (Metric):
1.6mm
3.2mm
Thickness (English):
0.0625 in.
0.125 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Diameter (English) Outer Thickness (Metric) Thickness (English)
S37111 1/16 in. 1/2 in. 1.6mm 0.0625 in.
S37105 0.18 in. 0.31 in. 1.6mm 0.0625 in.
S37106 1/4 in. 3/8 in. 1.6mm 0.0625 in.
S37110 1/16 in. 3/8 in. 3.2mm 0.125 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. S37111
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Resist fruit acids, lye, alcohol, greases, and oils.

  • Clear, flexible vinyl tubing
  • Nontoxic and tasteless
  • Can be used at temperatures from −33° to +100°C (−27° to +212°F) at low pressures
  • Tensile strength: 2000psi (13.8MPa)
  • Durometer hardness: Shore A, 65

Specifications

Certifications/Compliance U.S. Pharmacopeia XIX, Class VI, and National Formulary Vol. 14 StandardFDA criteria: 178.3740, 178.2010, and 175.300 (Tubing only)
Diameter (English) Inner 1/16 in.
Diameter (Metric) Inner 12.7 mm
Material Vinyl
Diameter (English) Outer 1/2 in.
Diameter (Metric) Outer 15.9 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15.2 m
Thickness (English) 0.0625 in.
Thickness (Metric) 1.6mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.