Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Vios™ iDx 255 L CO2 Incubator, Electropolished Stainless Steel PROMO

Catalog No. 11210937PM
Change view
Click to view available options
Capacity (Metric):
255 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
11-210-937PM 255 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 11-210-937PM Supplier Thermo Scientific™ Supplier No. 51036272PRO
Save Up to 60% on Lab Equipment
View all promotions
Add to Cart
Add to Cart
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Proven protection for your sensitive cell culture, with in-chamber sensors, HEPA filtration, Steri-Run™ high temperature sterilization, THRIVE active airflow, and an integrated, protected humidity reservoir. Available with 100% Copper or Electropolished SS interiors, and TC or IR Sensors.

Trustworthy, proven performance, and protection for sensitive cell cultures

  • Thermo Scientific™ THRIVE™ active airflow technology for homogenous growth conditions and fast recovery of all parameters, minimizing the exposure of cell cultures to fluctuations and maintaining stable conditions with recovery of all parameters in ten minutes or less.
  • Thermo Scientific™ Steri-Run™ high-temperature sterilization cycle is independently proven to provide a 12-log sterility assurance level and reaches at least 180°C in all areas, based on 48-point temperature mapping.
  • In-chamber HEPA filtration achieves ISO Class 5 clean room-like air quality conditions within only five minutes after a 30-second door opening

Designs that are ready for where your discoveries take you

  • Choice of IR180Si or TC180 CO2 sensor configured in situ for fast recovery and long service life.
  • Condensation-free humidification system with protected, integrated 3-L water reservoir. Easily fill or drain without removing cultures to help keep sterilized distilled water clean. Slide out cover allows full access for cleaning.
  • Large, crisp 7-in. touchscreen display for quicker at-a-glance monitoring of chamber conditions. Set language and programmable access code provide additional accessibility and security.
  • Ergonomic door design to make routine loading, unloading, and checking on cultures easier than ever. Electromagnetic door lock comes standard.
  • Tri-gas options offer variable oxygen control for physiological tissue research. Simulate hypoxic (1-21% O2) or hyperoxic (5-90% O2) conditions based on application.
  • Select electropolished stainless steel or 100% pure copper interior, with easy-to-clean curved interior chamber corners and shelving designs that are easy to install and remove without tools.

Seamless operations in modern labs

  • Connectivity-ready for data management including front-access USB port and optional 4-20 mA signal output or Gateway for OPC-UA for remote monitoring with external data collection solutions, ideal for GMP environments meeting CFR-21 compliance
  • 165 L models offer enhanced protection for valuable samples when configured for Thermo Scientific™ Cell Locker™ Systems. Find out more at thermofisher.com/celllocker
  • 255 L models offer increased culturing capacity when configured for Thermo Scientific™ CultiMaxx™ Shelving Systems. Find out more at thermofisher.com/cultimaxx

Available language options include English, Spanish, German, French, Italian, Japanese, and Mandarin. Specifications achieved under standard laboratory conditions at sea level, at a +22°C ambient condition, and nominal operating voltage. Other process conditions or ambient temperatures or altitude can affect performance. For example, a change of 2°C ambient temperature can influence the humidity by 1% rH.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 9.0 cu. ft.
Capacity (Metric) 255 L
Chamber Material Electropolished Stainless Steel
CO2 Sensor Technology TC Sensor
Material Powder-coated Cold Rolled Steel
Oxygen Control Optional 1 to 21 % or 5 to 90 %
Relative Humidity Approx. 93% at 37°C
Temperature Range (Metric) 3°C above ambient to 55°C
Type CO2 Incubator
Humidity Source Protected integrated water reservoir
Dimensions (D x W x H) Interior 24.7 x 23.90 x 26.38 in. (62.9 x 60.7 x 67.0 cm)
Dimensions (L x W x H) 36.77 x 30.47 x 38.15 in. (93.4 x 77.4 x 96.9 cm)
Electrical Requirements 120 V, 50/60 Hz
Voltage 120 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.