Learn More
Description
- Double-edged stainless steel blade provides exceptionally smooth and uniform cuts through brain tissue
- Available in 80 x 20 mm and 250 x 40 mm blade sizes to support both fine and large-format sectioning
- Designed specifically for neuropathology, forensic pathology, and anatomical lab dissection
- Rigid, precision-ground blade maintains stability for consistent slice thickness
- Ergonomic handle ensures safe, controlled movement during delicate cerebral examination
- Ideal for coronal, sagittal, and axial brain sectioning during postmortem analysis
- Highly polished stainless surface resists corrosion and cleans easily even after extended autopsy use
- Balanced weight distribution reduces fatigue when processing multiple brain specimens
- Autoclavable and reusable, compatible with hospital, forensic, and research laboratory sterilization protocols
- Gross brain examination in forensic and hospital autopsies
- Neuropathological evaluation for trauma, hemorrhage, degenerative disease, and neoplasms
- Production of diagnostic slices for microscopy, photography, and case documentation
Specifications
Specifications
| Product Type | Autopsy Dissecting Knife |
| Size | 250 x 40 mm |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Certifications/Compliance | ISO/GMP |
| Autoclavable | Autoclavable |
| Graduated | No |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.